MORSE CUTTING TOOLS #10918

Drill Bit 118-deg Notch Point 3/16 in. 0.1875 in.

SKU: 68612510918
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drill Bit
Tip Type: 118-deg Notch Point
Size - Fractional: 3/16 in.
Size - Decimal: 0.1875 in.
Classification: Extra Long
Length Overall: 12 in.
Shank Type: Straight, 3/16 in.
Material Specification: High Speed Steel
Material Finish: Bright
Package Quantity: 1
Manufacturer Series: 1315
Description
MCT 10918 3/16IN XL DRLHSS BRT 12IN
Additional Info: Flute Length: 9 in.