Menu Search
High Speed Drill Bits - Multi-use Drill Bit 118-deg Notch Point 1/4 in. 0.2500 in.

MORSE CUTTING TOOLS #10931

Drill Bit 118-deg Notch Point 1/4 in. 0.2500 in.

SKU #68612510931
Manufacturer Series: 1315
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Drill Bit
Tip Type: 118-deg Notch Point
Size - Fractional: 1/4 in.
Size - Decimal: 0.2500 in.
Classification: Extra Long
Length Overall: 12 in.
Shank Type: Straight, 1/4 in.
Material Specification: High Speed Steel
Material Finish: Bright
Package Quantity: 1

MCT 10931 1/4-E XL DRL HSS BRT 12IN

Additional Info: Flute Length: 9 in.