Menu Search
Search
MILWAUKEE #48-89-2219

Jobbers Drill Bit, 11/32 in., High Speed Steel

SKU # 04524218797
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Twist Drill Bit
Tip Type: 135° Split Point
Size - Fractional: 11/32 in.
Classification: Jobber Length
Length Overall: 4-3/4 in.
Flute Length: 3-7/16 in.
Shank Type: Flatted 3 Sides
Material Specification: High Speed Steel
Material Finish: Titanium Coated
Package Quantity: 1

Milwaukee® Thunderbolt® Titanium coated drill bits are designed for extreme durability and up to 3X longer life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips fast, while the 3 flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee® Thunderbolt® Titanium Coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills.