MILWAUKEE #48-89-2320

Drill Bit, 23/64 in., 135 deg Split Point, Cobalt, Gold

SKU: 04524218835
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drill Bit
Tip Type: 135 deg Split Point
Size - Fractional: 23/64 in.
Size - Decimal: 0.3593 in.
Length Overall: 5 in.
Shank Type: Round, 3-Flat
Material Specification: Cobalt
Material Finish: Gold
Package Quantity: 1
Description
MILW 48-89-2320 23/64 DRILL BIT