MILWAUKEE #48-89-2729

Drill Bit, 23/64 in., 135 deg Split Point, Black Oxide

SKU: 04524216700
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Drill Bit
Tip Type: 135 deg Split Point
Size - Fractional: 23/64 in.
Size - Decimal: 0.3593 in.
Length Overall: 4-7/8 in.
Shank Type: 3-Flat
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 1
Manufacturer Series: Thunderbolt
Milwaukee Thunderbolt black oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip shank holds the bit firmly in the drill chuck. The 135 deg split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt black oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.