Menu Search
Search
MILWAUKEE #48-89-2736

Thunderbolt Drill Bit, 15/32 in., 135 deg Split Point, Black Oxide

SKU # 04524216709
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Bit
Tip Type: 135 deg Split Point
Size - Fractional: 15/32 in.
Length Overall: 5-3/4 in.
Shank Type: Reduced 3-Flat, 3/8 in.
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 1

Milwaukee Thunderbolt black oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip shank holds the bit firmly in the drill chuck. The 135 deg split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt black oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.