MILWAUKEE #48-89-2319

Drill Bit, 11/32 in., 135 deg Split Point, Cobalt, Gold

SKU: 04524218834
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drill Bit
Tip Type: 135 deg Split Point
Size - Fractional: 11/32 in.
Size - Decimal: 0.3437 in.
Length Overall: 4-5/8 in.
Shank Type: Round, 3-Flat
Material Specification: Cobalt
Material Finish: Gold
Package Quantity: 1
Description
MILW 48-89-2319 11/32 DRILL BIT