Menu Search

MILWAUKEE #48-89-4605

Drill Bit, 1/8 in., 135 deg Split Point, High Speed Steel

SKU: 04524235306
Manufacturer Series: Shockwave
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drill Bit
Tip Type: 135 deg Split Point
Size - Fractional: 1/8 in.
Size - Decimal: 0.1250 in.
Length Overall: 2-1/2 in.
Shank Type: 1/4 in. Hex
Material Specification: High Speed Steel
Material Finish: Titanium Nitride
Package Quantity: 2
Description
Milwaukee Shockwave impact duty titanium drill bits with Red Helix are engineered for impacts and drills. Designed with a Variable Helix with an aggressive 35 deg Helix Angle which ends at 15 deg, the impact duty titanium drill bits with Red Helix provide Rapid Chip Removal to limit heat buildup to Stay Sharper Longer. The 135 deg split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits.