Menu Search
High Speed Drill Bits - Multi-use Twist Drill Bit, 7/32 in., 3-3/4 in. OAL, 118-deg Point, Round, Straight Shank, Bright
METALLICS #HSD10

Twist Drill Bit, 7/32 in., 3-3/4 in. OAL, 118-deg Point, Round, Straight Shank, Bright

SKU # 63972024350
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 7/32"
Size - Decimal: 0.2188"
Classification: Jobbers Length
Length Overall: 3-3/4 in.
Shank Type: Round, Straight
Material Finish: Bright Steel
Package Quantity: 10