Menu Search
METALLICS #HSD9

Twist Drill Bit, 3/16 in., 3-1/2 in. OAL, 118-deg Point, Round, Straight Shank, Bright

SKU # 63972024340
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 3/16"
Size - Decimal: 0.1875"
Classification: Jobbers Length
Length Overall: 3-1/2 in.
Shank Type: Round, Straight
Material Finish: Bright Steel
Package Quantity: 10