Twist Drill Bit, 15/64 in., 3-7/8 in. OAL, 118-deg Point, Round, Straight Shank, Bright

SKU: 63972024355
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 15/64"
Size - Decimal: 0.2344"
Classification: Jobbers Length
Length Overall: 3-7/8 in.
Shank Type: Round, Straight
Material Finish: Bright Steel
Package Quantity: 10
High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 118-deg Point; Size - Fractional - 15/64"; Size - Decimal - 0.2344"; Classification - Jobbers Length; Length Overall - 3-7/8"; Shank Type - Round, Straight; Material Finish - Bright Steel; Package Quantity - 10