Menu Search
Search
LAWSON PRODUCTS INC #P37228

Drill Bit, 5/64 in., High Speed Steel, Gold, 2 in. OAL

SKU # 40090294402
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Drill Bit
Tip Type: 135-deg Modified Split Point
Size - Fractional: 5/64 in.
Classification: Jobber Length
Length Overall: 2 in.
Shank Type: Straight
Material Specification: High Speed Steel
Material Finish: Gold
Package Quantity: 1