Menu Search
High Speed Drill Bits - Multi-use Drill Bit, 3/8 in., High Speed Steel, Gold, 5 in. OAL

LAWSON PRODUCTS INC #P37463

Drill Bit, 3/8 in., High Speed Steel, Gold, 5 in. OAL

SKU #40090294382
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Heavy Duty Drill Bit
Tip Type: 135-deg Modified Split Point
Size - Fractional: 3/8 in.
Size - Decimal: 0.3750 in.
Classification: Jobber Length
Length Overall: 5 in.
Shank Type: Straight
Material Specification: High Speed Steel
Material Finish: Gold
Package Quantity: 1