Menu Search
High Speed Drill Bits - Multi-use Drill Bit, 11/32 in., High Speed Steel, Gold, 4-3/4 in. OAL
LAWSON PRODUCTS INC #P37432

Drill Bit, 11/32 in., High Speed Steel, Gold, 4-3/4 in. OAL

SKU # 40090294386
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Heavy Duty Drill Bit
Tip Type: 135-deg Modified Split Point
Size - Fractional: 11/32 in.
Size - Decimal: 0.3438 in.
Classification: Jobber Length
Length Overall: 4-3/4 in.
Shank Type: Straight
Material Specification: High Speed Steel
Material Finish: Gold
Package Quantity: 1