KLEIN TOOLS #53127

High Speed Drill Bit, 31/64 in., 5-7/8 in. OAL, 118-deg Point, Round, Straight Shank

SKU: 09264453127
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 31/64 in.
Size - Decimal: 0.4844 in.
Classification: Jobbers Length
Length Overall: 5-7/8 in.
Material Finish: Black Oxide
Description
High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 118-deg Point; Size - Fractional - 31/64 in.; Size - Decimal - 0.4844 in.; Classification - Jobbers Length; Length Overall - 5-7/8 in.; Material Finish - Black Oxide; Additional Information - Flute Length: 4-3/8 in.
Additional Info: Flute Length: 4-3/8 in.