Menu Search
KLEIN TOOLS #53123

High Speed Drill Bit, 27/64 in., 5-3/8 in. OAL, 118-deg Point, Round, Straight Shank

SKU # 09264453123
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 27/64"
Size - Decimal: 0.4219"
Classification: Jobbers Length
Length Overall: 5-3/8 in.
Shank Type: Round, Straight
Material Finish: Black Oxide
Package Quantity: 1