Menu Search
High Speed Drill Bits - Multi-use High Speed Drill Bit, 23/64 in., 4-7/8 in. OAL, 118-deg Point, Round, Straight Shank
KLEIN TOOLS #53119

High Speed Drill Bit, 23/64 in., 4-7/8 in. OAL, 118-deg Point, Round, Straight Shank

SKU # 09264453119
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 23/64"
Size - Decimal: 0.3594"
Classification: Jobbers Length
Length Overall: 4-7/8 in.
Shank Type: Round, Straight
Material Finish: Black Oxide
Package Quantity: 1