Menu Search
IRWIN TOOLS #40106

High Speed Steel Bit 118-deg Point Tip

SKU # 04252640106
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Letter-Number: Size F
Classification: Jobbers Length
Length Overall: 4-1/8 in.
Shank Type: Round, Straight
Material Specification: M2 Grade Steel

High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 118-deg Point; Size - Letter-Number - Size F; Classification - Jobbers Length; Length Overall - 4-1/8"; Shank Type - Round, Straight; Material Specification - M2 Grade Steel; Additional Information - Application: Wood, Sheet Metal, Mild Steel

Additional Info: Application: Wood, Sheet Metal, Mild Steel