IDEAL #90-161

High Speed Steel Bit 0.5000 in. Split Point Tip

SKU: 78325090161
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: High Speed Steel Bit
Tip Type: Split Point
Size - Fractional: 1/2 in.
Size - Decimal: 0.5000 in.
Length Overall: 72 in.
Shank Type: Round, Flexible, 1/4 in.
Manufacturer Series: Type HS
High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - Split Point; Size - Fractional - 1/2 in.; Size - Decimal - 0.5000 in.; Length Overall - 72 in.; Shank Type - Round, Flexible, 1/4 in.; Additional Information - Application: Nail-Embedded Wood, Steel Studs and Steel Plates; Manufacturer Series - Type HS
Additional Info: Application: Nail-Embedded Wood, Steel Studs and Steel Plates