Menu Search
GREENFIELD INDUSTRIES #53652

Silver and Deming Drill Bit, 13/16 in., M42 High Speed Steel

SKU # 78878489978
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Bit
Tip Type: 118-deg Split Point
Size - Fractional: 13/16 in.
Size - Decimal: 0.8125 in.
Classification: Silver and Deming (S and D)
Length Overall: 6 in.
Shank Type: Round, Reduced, 1/2 in.
Material Specification: M42 High Speed Steel - 8 Percent Cobalt
Material Finish: Tin

GRNFLD 53652 CL TIN S&D COBLT 13/16