Menu Search
GREENFIELD INDUSTRIES #53444

Silver and Deming Drill Bit, 11/16 in., M42 High Speed Steel

SKU # 78878489981
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Bit
Tip Type: 118-deg Split Point
Size - Fractional: 11/16 in.
Size - Decimal: 0.6875 in.
Classification: Silver and Deming (S and D)
Length Overall: 6 in.
Shank Type: Round, Reduced, 1/2 in.
Material Specification: M42 High Speed Steel - 8 Percent Cobalt
Material Finish: Straw/Gold Oxide

GRNFLD 53444 COBALT 11/16 190C