Menu Search
High Speed Drill Bits - Multi-use High Speed Steel Bit 0.0312 in. 118-deg Radial Point Tip
GREENFIELD INDUSTRIES #44002

High Speed Steel Bit 0.0312 in. 118-deg Radial Point Tip

SKU # 78878444002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: High Speed Steel Bit
Tip Type: 118-deg Radial Point
Size - Fractional: 1/32 in.
Size - Decimal: 0.0312 in.
Classification: Jobbers Length
Length Overall: 1-3/8 in.
Shank Type: Round, Straight
Material Finish: Steam Oxide
Package Quantity: 12

High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 118-deg Radial Point; Size - Fractional - 1/32 in.; Size - Decimal - 0.0312 in.; Classification - Jobbers Length; Length Overall - 1-3/8 in.; Shank Type - Round, Straight; Material Finish - Steam Oxide; Package Quantity - 12; Additional Information - Flute Length-1/2 in.

Additional Info: Flute Length-1/2 in.