DRILLCO #1075E260

Reduced Shank Drill, 1-15/16 in., 118-deg Point Tip, Flatted 3-Sides, 3/4 in. Shank

SKU: 40076492003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 1-15/16 in
Size - Decimal: 1.9375 in
Classification: Silver and Deming S&D
Shank Type: Flatted 3-Sides, 3/4 in
Material Specification: M2 Grade Steel
Material Finish: Black and Bright
Package Quantity: 1
Manufacturer Series: 10075E
Description
High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 118-deg Point; Size - Fractional - 1-15/16"; Size - Decimal - 1.9375"; Classification - Silver & Deming (S&D); Shank Type - Flatted 3-Sides, 3/4"; Material Specification - M2 Grade Steel; Material Finish - Black & Bright; Package Quantity - 1; Manufacturer Series - 10075E