DRILLCO #280A026

Jobber Length Drill, n/l, 3 in. OAL, 118-deg Point Tip, Round, Straight Shank

SKU: 40076492107
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Wire: Size 26
Classification: Jobbers Length
Length Overall: 3 in.
Shank Type: Round, Straight
Package Quantity: 12
Manufacturer Series: 280
High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 118-deg Point; Size - Wire - Size 26; Classification - Jobbers Length; Length Overall - 3"; Shank Type - Round, Straight; Package Quantity - 12; Additional Information - Application: Steel, Steel Forging, Cast Iron. Surface Treated; Manufacturer Series - 280
Additional Info: Application: Steel, Steel Forging, Cast Iron. Surface Treated