Menu Search
High Speed Drill Bits - Multi-use Jobber Length Drill, n/l, 2-7/8 in. OAL, 118-deg Point Tip, Round, Straight Shank

DRILLCO #280A028

Jobber Length Drill, n/l, 2-7/8 in. OAL, 118-deg Point Tip, Round, Straight Shank

SKU #40076492109
Manufacturer Series: 280
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Wire: Size 28
Classification: Jobbers Length
Length Overall: 2-7/8 in.
Shank Type: Round, Straight
Package Quantity: 12

Additional Info: Application: Steel, Steel Forging, Cast Iron. Surface Treated