Menu Search

DRILLCO #280A043

Jobber Length Drill, n/l, 2-1/4 in. OAL, 118-deg Point Tip, Round, Straight Shank

SKU: 40076492124
Manufacturer Series: 280
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Wire: Size 43
Classification: Jobbers Length
Length Overall: 2-1/4 in.
Shank Type: Round, Straight
Package Quantity: 12
Additional Info: Application: Steel, Steel Forging, Cast Iron. Surface Treated