Menu Search
DRILLCO #280A042

Jobber Length Drill, n/l, 2-1/4 OAL, 118-deg Point Tip, Round, Straight Shank

SKU # 40076492123 Manufacturer Series: 280
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Wire: Size 42
Classification: Jobbers Length
Length Overall: 2-1/4 in.
Shank Type: Round, Straight
Package Quantity: 12

Additional Info: Application: Steel, Steel Forging, Cast Iron. Surface Treated