Menu Search
High Speed Drill Bits - Multi-use Jobber Length Drill Bit, W, 118-deg Point, 5-1/8 in. OAL, Black Oxide, Straight
DRILLCO #240A523

Jobber Length Drill Bit, W, 118-deg Point, 5-1/8 in. OAL, Black Oxide, Straight

SKU # 40076492378 Manufacturer Series: 240
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Letter-Number: W
Classification: Jobber Length
Length Overall: 5-1/8 in.
Shank Type: Straight
Material Finish: Black Oxide
Package Quantity: 6

Additional Info: Flute Length: 3-3/4 in.