Menu Search
High Speed Drill Bits - Multi-use Jobber Length Drill Bit, No. 58, 118-deg Point, 1-5/8 in. OAL, Black Oxide, Straight
DRILLCO #280A058

Jobber Length Drill Bit, No. 58, 118-deg Point, 1-5/8 in. OAL, Black Oxide, Straight

SKU # 40076492139 Manufacturer Series: 280
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Letter-Number: No. 58
Classification: Jobber Length
Length Overall: 1-5/8 in.
Shank Type: Straight
Material Finish: Black Oxide
Package Quantity: 12

Additional Info: Flute Length: 11/16 in.