Menu Search
High Speed Drill Bits - Multi-use Jobber Length Drill Bit, No. 5, 118-deg Point, 3-3/4 in. OAL, Black Oxide, Straight
DRILLCO #280A005

Jobber Length Drill Bit, No. 5, 118-deg Point, 3-3/4 in. OAL, Black Oxide, Straight

SKU # 40076492086 Manufacturer Series: 280
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Letter-Number: No. 5
Classification: Jobber Length
Length Overall: 3-3/4 in.
Shank Type: Straight
Material Finish: Black Oxide
Package Quantity: 12

Additional Info: Flute Length: 2-1/2 in.