Menu Search
High Speed Drill Bits - Multi-use Jobber Length Drill Bit, No. 44, 118-deg Point, 2-1/8 in. OAL, Black Oxide, Straight

DRILLCO #280A044

Jobber Length Drill Bit, No. 44, 118-deg Point, 2-1/8 in. OAL, Black Oxide, Straight

SKU #40076492125
Manufacturer Series: 280
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Letter-Number: No. 44
Classification: Jobber Length
Length Overall: 2-1/8 in.
Shank Type: Straight
Material Finish: Black Oxide
Package Quantity: 12

Additional Info: Flute Length: 1-1/8 in.