Menu Search
DRILLCO #280A025

Jobber Length Drill Bit, No. 25, 118-deg Point, 3 in. OAL, Black Oxide, Straight

SKU # 40076492106 Manufacturer Series: 280
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Letter-Number: No. 25
Classification: Jobber Length
Length Overall: 3 in.
Shank Type: Straight
Material Finish: Black Oxide
Package Quantity: 12

Additional Info: Flute Length: 1-7/8 in.