Menu Search
DRILLCO #280A013

Jobber Length Drill Bit, No. 13, 118-deg Point, 3-1/2 in. OAL, Black Oxide, Straight

SKU # 40076492094 Manufacturer Series: 280
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Letter-Number: No. 13
Classification: Jobber Length
Length Overall: 3-1/2 in.
Shank Type: Straight
Material Finish: Black Oxide
Package Quantity: 12

Additional Info: Flute Length: 2-5/16 in.