Menu Search
DRILLCO #240A510

Jobber Length Drill Bit, J, 118-deg Point, 4-1/8 in. OAL, Black Oxide, Straight

SKU # 40076492373 Manufacturer Series: 240
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Letter-Number: J
Classification: Jobber Length
Length Overall: 4-1/8 in.
Shank Type: Straight
Material Finish: Black Oxide
Package Quantity: 12

Additional Info: Flute Length: 2-7/8 in.