Menu Search
DRILLCO #540A521

Heavy Duty Jobber Length Drill Bit, U, 135-deg Split Point, 5 in. OAL, Cobalt, Bronze

SKU # 40076498871 Manufacturer Series: 540
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Drill Bit
Tip Type: 135-deg Split Point
Size - Letter-Number: U
Classification: Jobber Length
Length Overall: 5 in.
Shank Type: Straight
Material Specification: Cobalt
Material Finish: Bronze
Package Quantity: 6

Additional Info: Flute Length: 3-5/8 in.