Menu Search
High Speed Drill Bits - Multi-use Heavy Duty Jobber Length Drill Bit, No. 54, 135-deg Point, 1-7/8 in. OAL, Cobalt, Bronze

DRILLCO #580A054

Heavy Duty Jobber Length Drill Bit, No. 54, 135-deg Point, 1-7/8 in. OAL, Cobalt, Bronze

SKU #40076491431
Manufacturer Series: 580
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Heavy Duty Drill Bit
Tip Type: 135-deg Point
Size - Letter-Number: No. 54
Classification: Jobber Length
Length Overall: 1-7/8 in.
Shank Type: Straight
Material Specification: Cobalt
Material Finish: Bronze
Package Quantity: 12

Additional Info: Flute Length: 7/8 in.