DRILLCO #580A044

Heavy Duty Jobber Length Drill Bit, No. 44, 135-deg Split Point, 2-1/8 in. OAL, Cobalt, Bronze

SKU: 40076491440
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Heavy Duty Drill Bit
Tip Type: 135-deg Split Point
Size - Letter-Number: No. 44
Classification: Jobber Length
Length Overall: 2-1/8 in.
Shank Type: Straight
Material Specification: Cobalt
Material Finish: Bronze
Package Quantity: 12
Manufacturer Series: 580
Description
High Speed Drill Bits - Multi-use: Type - Heavy Duty Drill Bit; Tip Type - 135-deg Split Point; Size - Letter-Number - No. 44; Classification - Jobber Length; Length Overall - 2-1/8 in.; Shank Type - Straight; Material Specification - Cobalt; Material Finish - Bronze; Package Quantity - 12; Additional Information - Flute Length: 1-1/8 in.; Manufacturer Series - 580
Additional Info: Flute Length: 1-1/8 in.