Menu Search
High Speed Drill Bits - Multi-use Heavy Duty Jobber Length Drill Bit, No. 29, 135-deg Split Point, 2-7/8 in. OAL, Cobalt, Bronze

DRILLCO #580A029

Heavy Duty Jobber Length Drill Bit, No. 29, 135-deg Split Point, 2-7/8 in. OAL, Cobalt, Bronze

SKU #40076494819
Manufacturer Series: 580
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Heavy Duty Drill Bit
Tip Type: 135-deg Split Point
Size - Letter-Number: No. 29
Classification: Jobber Length
Length Overall: 2-7/8 in.
Shank Type: Straight
Material Specification: Cobalt
Material Finish: Bronze
Package Quantity: 12

Additional Info: Flute Length: 1-3/4 in.