Menu Search
High Speed Drill Bits - Multi-use Heavy Duty Jobber Length Drill Bit, No. 19, 135-deg Split Point, 3-1/4 in. OAL, Cobalt, Bronze
DRILLCO #580A019

Heavy Duty Jobber Length Drill Bit, No. 19, 135-deg Split Point, 3-1/4 in. OAL, Cobalt, Bronze

SKU # 40076491458 Manufacturer Series: 580
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Heavy Duty Drill Bit
Tip Type: 135-deg Split Point
Size - Letter-Number: No. 19
Classification: Jobber Length
Length Overall: 3-1/4 in.
Shank Type: Straight
Material Specification: Cobalt
Material Finish: Bronze
Package Quantity: 12

Additional Info: Flute Length: 2-1/8 in.