DRILLCO #540A512

Heavy Duty Jobber Length Drill Bit, L, 135-deg Split Point, 4-1/4 in. OAL, Cobalt, Bronze

SKU: 40076491589
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Heavy Duty Drill Bit
Tip Type: 135-deg Split Point
Size - Letter-Number: L
Classification: Jobber Length
Length Overall: 4-1/4 in.
Shank Type: Straight
Material Specification: Cobalt
Material Finish: Bronze
Package Quantity: 12
Manufacturer Series: 540
High Speed Drill Bits - Multi-use: Type - Heavy Duty Drill Bit; Tip Type - 135-deg Split Point; Size - Letter-Number - L; Classification - Jobber Length; Length Overall - 4-1/4 in.; Shank Type - Straight; Material Specification - Cobalt; Material Finish - Bronze; Package Quantity - 12; Additional Information - Flute Length: 2-15/16 in.; Manufacturer Series - 540
Additional Info: Flute Length: 2-15/16 in.