Menu Search
High Speed Drill Bits - Multi-use Heavy Duty Jobber Length Drill Bit, H, 135-deg Split Point, 4-1/8 in. OAL, Cobalt, Bronze
DRILLCO #540A508

Heavy Duty Jobber Length Drill Bit, H, 135-deg Split Point, 4-1/8 in. OAL, Cobalt, Bronze

SKU # 40076498873 Manufacturer Series: 540
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Heavy Duty Drill Bit
Tip Type: 135-deg Split Point
Size - Letter-Number: H
Classification: Jobber Length
Length Overall: 4-1/8 in.
Shank Type: Straight
Material Specification: Cobalt
Material Finish: Bronze
Package Quantity: 12

Additional Info: Flute Length: 2-7/8 in.