Menu Search
High Speed Drill Bits - Multi-use Heavy Duty Jobber Length Drill Bit, G, 135-deg Split Point, 4-1/8 in. OAL, Cobalt, Bronze

DRILLCO #540A507

Heavy Duty Jobber Length Drill Bit, G, 135-deg Split Point, 4-1/8 in. OAL, Cobalt, Bronze

SKU #40076491593
Manufacturer Series: 540
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Heavy Duty Drill Bit
Tip Type: 135-deg Split Point
Size - Letter-Number: G
Classification: Jobber Length
Length Overall: 4-1/8 in.
Shank Type: Straight
Material Specification: Cobalt
Material Finish: Bronze
Package Quantity: 12

High Speed Drill Bits - Multi-use: Type - Heavy Duty Drill Bit; Tip Type - 135-deg Split Point; Size - Letter-Number - G; Classification - Jobber Length; Length Overall - 4-1/8 in.; Shank Type - Straight; Material Specification - Cobalt; Material Finish - Bronze; Package Quantity - 12; Additional Information - Flute Length: 2-7/8 in.; Manufacturer Series - 540

Additional Info: Flute Length: 2-7/8 in.