Menu Search
DRILLCO #500A107

Heavy Duty Jobber Length Drill Bit, 7/64 in., 135-deg Split Point, 2-5/8 in. OAL, Cobalt, Bronze

SKU # 40076492257 Manufacturer Series: 500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 7/64 in.
Size - Decimal: 0.1094 in.
Classification: Jobber Length
Length Overall: 2-5/8 in.
Shank Type: Straight
Material Specification: Cobalt
Material Finish: Bronze
Package Quantity: 12

Additional Info: Flute Length: 1-1/2 in.