Menu Search
DRILLCO #350N110

Heavy Duty Drill Bit, 135-deg Split Point, 5/32 in., 2-3/4 in. OAL, Premium Hi-Molybdenum Steel, M-7N

SKU # 40076498740 Manufacturer Series: 350N
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 135-deg Split Point
Size - Fractional: 5/32 in.
Size - Decimal: 0.1563 in.
Classification: Mechanics Length
Length Overall: 2-3/4 in.
Shank Type: Flatted 3-Sides
Material Specification: Premium Hi-Molybdenum Steel, M-7N
Material Finish: Black and Gold
Package Quantity: 12

High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 135-deg Split Point; Size - Fractional - 5/32 in.; Size - Decimal - 0.1563 in.; Classification - Mechanics Length; Length Overall - 2-3/4 in.; Shank Type - Flatted 3-Sides; Material Specification - Premium Hi-Molybdenum Steel, M-7N; Material Finish - Black and Gold; Package Quantity - 12; Additional Information - Flute Length: 1-11/16 in.; Manufacturer Series - 350N

Additional Info: Flute Length: 1-11/16 in.