Menu Search
Search
DRILLCO #350N130

Heavy Duty Drill Bit, 135-deg Split Point, 15/32 in., 4-3/4 in. OAL, Premium Hi-Molybdenum Steel, M-7N

SKU # 40076498758 Manufacturer Series: 350N
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 135-deg Split Point
Size - Fractional: 15/32 in.
Classification: Mechanics Length
Length Overall: 4-3/4 in.
Shank Type: Flatted 3-Sides
Material Specification: Premium Hi-Molybdenum Steel, M-7N
Material Finish: Black and Gold
Package Quantity: 6

High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 135-deg Split Point; Size - Fractional - 15/32 in.; Size - Decimal - 0.4688 in.; Classification - Mechanics Length; Length Overall - 4-3/4 in.; Shank Type - Flatted 3-Sides; Material Specification - Premium Hi-Molybdenum Steel, M-7N; Material Finish - Black and Gold; Package Quantity - 6; Additional Information - Flute Length: 3-1/8 in.; Manufacturer Series - 350N

Additional Info: Flute Length: 3-1/8 in.