You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
DRILLCO #240A524

Drill Bit; Steel; Jobber; 118 deg.; Straight; Black Oxide; Size X

SKU # 40076492379 Manufacturer Series: 240
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Letter-Number: X
Length Overall: 5-1/8 in.
Flute Length: 3-3/4 in.
Package Quantity: 6
Type: Drill Bit
Tip Type: 118° Point
Classification: Jobber Length
Shank Type: Straight
Material Specification: High-speed Steel
Material Finish: Black Oxide