Menu Search
Search
DRILLCO #1280A023

Drill Bit; Steel; Aircraft Extension; 135-deg Split; Straight; Black Oxide; Size 23

SKU # 40076498059 Manufacturer Series: 1280
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Letter-Number: 23
Flute Length: 2 in.
Type: Drill Bit, Aircraft
Tip Type: 135° Split Point
Classification: Jobber
Length Overall: 12 in.
Shank Type: Straight, Extended
Material Specification: High-speed Steel
Material Finish: Black Oxide
Package Quantity: 6