Menu Search
Search
DRILLCO #480N014

Nitro® Drill Bit; High-speed Steel; Straight, Jobber length; Size: 14

SKU # 40076492476 Manufacturer Series: 480N
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Letter-Number: 14
Tip Type: 135° Split Point
Length Overall: 3-3/8 in.
Flute Length: 2-3/16 in.
Type: Drill Bit
Classification: Jobber Length
Shank Type: Straight
Material Specification: High-speed Steel
Material Finish: Black and Gold, Nitride-treated