DRILLCO #1000A140

Drill Bit; High-speed Steel; 5/8 in.

SKU: 40076492008
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Drill Bit
Tip Type: 118° Point
Size - Fractional: 5/8"
Classification: Silver and Deming (S&D)
Length Overall: 6 in.
Shank Type: Reduced
Material Specification: High-speed Steel
Material Finish: Bright and Black
Package Quantity: 1
Manufacturer Series: 1000A
Description
Flute Length: 3 in.