Menu Search
Search
DRILLCO #580A043

Drill Bit; Cobalt; Jobber; 135 deg. Split; Straight; Bronze; No. 43

SKU # 40076491441 Manufacturer Series: 580
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Letter-Number: 43
Length Overall: 2-1/4 in.
Flute Length: 1-1/4 in.
Type: Drill Bit
Tip Type: 135° Split Point
Classification: Jobber Length
Shank Type: Straight
Material Specification: Cobalt
Material Finish: Bronze
Package Quantity: 12